20 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel
20 in. S10S SS 316L A312 Welded Pipe Schedule 10S Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 20 in
- Schedule Class:
- 10