20 in. Weld Schedule 10S Long Radius Global 304L Stainless Steel 90 Degree Elbow

You last purchased this on
 

20 in. Weld Schedule 10S Long Radius Global 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS1S4LW920
  • Item #5166377
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

20 in. Weld Schedule 10S Long Radius Global 304L Stainless Steel 90 Degree Elbow

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10S
UL Listed:
No
Wall Thickness:
0.218 in