20 in. Beveled Standard Seamless Double Random Length Black Carbon Steel Pipe

You last purchased this on
 

20 in. Beveled Standard Seamless Double Random Length Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

20 in. Beveled Standard Seamless Double Random Length Black Carbon Steel Pipe

  • Fast #
  • Part #DBSPA106BDRL20
  • Item #105838
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Seamless
PipeTubing Size:
20 in
Schedule Class:
40
Wall Thickness:
0.375 in