20 in. Pad Driver
20 in. Pad Driver
Frequently Purchased Together
Product Details
- Pad-stay poly-bristle surface
- High-density plastic clutch plate
- Low-riser design
Specifications
- Brand Model Compatibility:
- MFM PRO-21
- Pad Size:
- 20 in
- Product Type:
- Pad Driver
- Weight:
- 8 lb