20 in. Weld Standard Carbon Steel 90 Degree Elbow

You last purchased this on
 

20 in. Weld Standard Carbon Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

20 in. Weld Standard Carbon Steel 90 Degree Elbow

  • Fast #
  • Part #GW3R920
  • Item #4897641
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Sizes:
20 in
Fitting Type:
Elbow, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No