20 in. 300# STD .375" WT CS LRES RF WN Flange A105N S62 Forged Steel Raised Face Weld Neck Low Residual
20 in. 300# STD .375" WT CS LRES RF WN Flange A105N S62 Forged Steel Raised Face Weld Neck Low Residual
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face, Straight
- Material:
- Carbon Steel
- Pressure Class:
- 300#
- Schedule Class:
- 40