20 in. x 10 ft. 24 ga Galvanized Spiral Duct Pipe

Part #SHMSPP2420  |  Manufacturer Part #GP012024

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spiral pipe
  • Spiral locking
  • Galvanized steel
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 20 in

Duct Shape: Spiral

Gauge: 24

Length: 10 ft

Material: Galvanized