20 in. x 10 in. - 16 in. x 10 in. Galvanized Trunk Duct Reducer

Part #SHMTDR20X16X10  |  Manufacturer Part #DX4110201016

Duct Size:

20 in x 10 in - 16 in x 10 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Duct reducer
  • Slip and drive connection
  • Galvanized steel with Pittsburgh locking seam
  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Duct Size: 20 in x 10 in - 16 in x 10 in

Material: Galvanized Steel