20 in. x 16 in. x 14 in. 24 ga Galvanized Steel Splitter Wye
Part #SHMTYS24201614 | Item #4042056 | Manufacturer Part #8101.201614-24
Call for Pricing
EACH
Inside Diameter 3:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Specifications
Duct Shape: Round
Gauge: 24
Inside Diameter: 20 in
Inside Diameter 2: 16 in
Inside Diameter 3: 14 in
Material: Galvanized Steel