20 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 

20 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

20 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP2620K
  • Item #3643546
  • Manufacturer Part #RP012026024
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel
  • Manufacturer may vary based on your location
  • Round pipe with snap lock seam
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
20 in
Duct Size:
20 in
Gauge (metal):
26 ga
Length:
24 in
Material:
Steel
Vent Duct Shape:
Round