20 in. x 20 in. x 12 in. 26 ga Galvanized Steel Tee Wye

Part #SHMTYS26202012  |  Manufacturer Part #8101.202012-26

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 20 in

Inside Diameter 2: 20 in

Inside Diameter 3: 12 in

Material: Galvanized Steel