20 in x 25 in x 16 in Duct Square-To-Round

You last purchased this on
 

20 in x 25 in x 16 in Duct Square-To-Round

This product requires certification to purchase.
You last purchased this on
 

20 in x 25 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR2014251416
  • Item #3687388
  • Manufacturer Part #RB55202516
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel
  • Square to round boot
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
16 in
Duct Size:
20 in x 25 in x 16 in
Length:
20 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
25 in