20 x 10 in. Mechanical Joint Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Double Cement Lined

You last purchased this on
 
Tyler Union

20 x 10 in. Mechanical Joint Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Double Cement Lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

20 x 10 in. Mechanical Joint Fusion Bonded Epoxy Ductile Iron C153 Short Body Reducer with Double Cement Lined

  • Fast #
  • Part #DMJRLA2010
  • Item #2401358
  • Manufacturer Part #670610078104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure Rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 70-50-05, ASTM A-242, ASTM A-536
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
20 in
Fitting Size 2:
10 in
Fitting Sizes:
20 in x 10 in
Fitting Type:
Reducing
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 61, NSF 372, NSF Annex G
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement
Pressure - High:
350
Type:
DMJRLA2010
UL Listed:
Yes
Weight:
225 lb