20 x 10 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #BOX20106  |  Item #7473609  |  Manufacturer Part #BS201006

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton (RSC)
  • Plain

Specifications

Height: 6 in

Length: 20 in

Material: Kraft Corrugated

Package Quantity: Bundle of 25

Product Type: Corrugated Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Weight: 0.71

Width: 10 in