20 x 10 x 8 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS201008  |  Item #7474103  |  Manufacturer Part #BS201008

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton (RSC)
  • Plain

Specifications

Height: 8 in

Length: 20 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Weight: 0.83

Width: 10 in