20 x 12 in. 90 Degree Duct Elbow
Part #SHM9H2012 | Item #4469985 | Manufacturer Part #DX251220
Call for Pricing
EACH
Height:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Rectangular duct horizontal 90° elbow
- Galvanized steel with Pittsburgh locking seam
- Manufacturer may vary based on your location
Documents
Specifications
Duct Elbow Type: Horizontal
Duct Shape: Rectangular
Duct Size: 20 in x 12 in
Elbow Degree: 90
Height: 12 in
Material: Galvanized Steel
Width: 20 in