20 x 12 x 10 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS201210  |  Item #7473968  |  Manufacturer Part #BS201210

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular slotted carton
  • Plain

Specifications

Height: 10 in

Length: 20 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Weight: 0.78

Width: 12 in