20 x 20 x 10 in. Kraft Regular Slotted Carton with 48ECT

Part #P279179

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 10 in

Length: 20 in

Material: Kraft Corrugated

Product Type: Carton

UL Listed: No

Width: 20 in