20 x 20 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Wye with Accessories
20 x 20 x 12 in. Mechanical Joint Ductile Iron C110 Full Body Wye with Accessories
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI B16.1, ANSI C153, ANSI A21.53, ANSI C104, ANSI A21.4
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA B16.1C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4
- Clean Bagged:
- No
- Ductile Iron Class:
- C110
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Size 3:
- 12 in
- Fitting Sizes:
- 20 in x 20 in x 12 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron, Brass
- NSF Certified:
- No
- UL Listed:
- Yes