20 x 20 x 14 in. Duct Square-To-Round

You last purchased this on
 

20 x 20 x 14 in. Duct Square-To-Round

This product requires certification to purchase.
You last purchased this on
 

20 x 20 x 14 in. Duct Square-To-Round

  • Fast #
  • Part #SHMRAB202014
  • Item #3972888
  • Manufacturer Part #CA60202014
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Beaded collar providing secure flex connection
  • Galvanized steel, riveted construction
  • Return air box with collar
  • Manufacturer may vary based on your location
  • Flange standard
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
14 in
Duct Size:
20 in x 20 in x 14 in
Height:
6 in
Length:
20 in
Material:
Steel
Vent Duct Shape:
Square to Round
Width:
20 in