20 x 25 in. Filter Rack
20 x 25 in. Filter Rack
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Galvanized steel
- Screws into any flat surface
- Filter box
Documents
Specifications
- Coating:
- Galvanized
- Length:
- 25 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 20 in