20 x 25 in. Media Air Filter H&R Heating
Part #HF100F2010HR | Item #4199375 | Manufacturer Part #F100F2010
Call for Pricing
Type:
STR156011How to get it:
Product Details
Specifications
Air Cleaner Size: 20 in x 25 in
Height: 20 in
Length: 25 in
Type: STR156011