20 in. x 30 in. Metal Condensate Drain Pan
20 in. x 30 in. Metal Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Gauge (metal):
- 26 ga
- Height:
- 20 in
- Length:
- 30 in
- Material:
- Metal
- Width:
- 20 in