1-1/4 in. x 200 ft. HDPE Pressure Pipe

You last purchased this on
 

1-1/4 in. x 200 ft. HDPE Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. x 200 ft. HDPE Pressure Pipe

  • Fast #
  • Part #PEI11AH200
  • Item #463522
  • Manufacturer Part #18127
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
Length:
200 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
1-1/4 in
Pressure - Maximum:
160 psi
Pressure Class:
160#
Schedule Class:
SDR 11