3-1/4 x 1/4 in. MNPT 200 psi Stainless Steel Pressure Gauge
3-1/4 x 1/4 in. MNPT 200 psi Stainless Steel Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Male NPT 1/4" connection
- Digital display
- Diameter: 3-1/4"
- Lithium battery 3V
- Accuracy 1/2% full scale
- User selectable units of pressure psi, bar, mpa, kg/cm
- Stainless wetted material
- Weatherproof design
- Optional auto off 10 minutes
Specifications
- Battery Type:
- Lithium
- Diameter:
- 3-1/4 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Fiberglass, Reinforced Plastic, Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Volts:
- 3V