2000 ft. x 2 in. DR 7 IPS HDPE Pipe

Part #PEI7OGK2000  |  Manufacturer Part #1106055

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
  • Leak free, when fusion welded
  • Excellent flow characteristics
  • UV (ultraviolet) protected
  • Chemical and corrosion resistant
  • Operating temperatures range from –40°F to 140°F
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Abrasion resistant
  • Lightweight, flexible, and exceptionally tough

Documents

Specifications

End Connection 1: IPS

End Connections: IPS

FM Approved: No

Fire Suppression System Rated: No

Length: 2000 ft

Material: Plastic

Material Type: HDPE

NSF Certified: No

Pipe Tubing Size: 2 in

Schedule Class: DR 7

UL Listed: No