2-1/2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

You last purchased this on
 

2000 Series 2-1/2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

This product requires certification to purchase.
You last purchased this on
 

2000 Series 2-1/2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

  • Fast #
  • Part #S857025
  • Item #1577369
  • Manufacturer Part #857-025
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Design standards - PVC (Polyvinyl Chloride) conforms to ASTM D-1784 class 12454-B, formerly type 1, grade 1
  • Joined by solvent cementing, threading or flanging
  • PVC 80 fittings for use with chemical processing, industrial plating, chilled water distribution, deionized water lines, chemical drainage and waste water treatment systems
  • Meets all applicable ASTM standards
  • PVC SCH 80 fittings NSF approved
  • Maximum service temperature 140° F
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Collection:
2000 Series
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
ISO:
ISO 9001
Length:
4-3/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
235 psi
Schedule Class:
80