• Cart

DESCRIPTION

  • A compact, lightweight trap
  • Exceptional corrosion resistance
  • Provides quick and easy in-line replacement along with all the proven advantages of inverted bucket operation
  • Sealed, tamperproof package
  • The ability to withstand freeze-ups without damage

2000 Series 800F 200 psi Steam Trap

A2011200

Valve Size:

SPECIFICATIONS

Collection
2000 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
200 psi
Maximum Temperature
800
Valve Body Material
Stainless Steel
Valve Disc Material
Stainless Steel
Valve Seat Material
Hardened Steel
Valve Size
1/2 in

Starting at
Call for Pricing
  • QUANTITY