2 in. Stainless Steel Full Port NPT 1500# Ball Valve

You last purchased this on
 
Inline Ball Valve

201F Series 2 in. Stainless Steel Full Port NPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inline Ball Valve

201F Series 2 in. Stainless Steel Full Port NPT 1500# Ball Valve

  • Fast #
  • Part #I201FD6666CFTT2S
  • Item #7570539
  • Manufacturer Part #201F-D6666-CFTT-2S
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full port construction improves flow characteristics for greater process efficiencies
  • Stem is bottom loaded to prevent removal when valve is in service
  • 2-Piece Design
  • Made of 316 stainless steel (A351 Gr. CF8M) for superior chemical resistance and longer service life
  • Improves dimensional control and reduces porosity
  • Enables plant personnel to secure valve in open or closed position when manually operated
  • Provides constant load on the stem seal and extends service life
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
API:
API 598
ASME:
ASME B1.20.1, ASME B16.34
Collection:
201F Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Length (in):
7-1/2 in
Handle Material:
304 Stainless Steel
Handle Type:
Locking Lever
Height:
4-1/5 in
ISO:
ISO 15156
Length:
5-1/20 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
420
Minimum Temperature:
-20
Pressure - High:
1500
Pressure Class:
1500#
Recommended Valve Application:
Water, Oil, Gas
Temperature Range:
-40 to 450 Deg F
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
9 lb