21-1/2 x 21 x 22 in. Air Handler Stand Steel 24 ga.

You last purchased this on
 

21-1/2 x 21 x 22 in. Air Handler Stand Steel 24 ga.

This product requires certification to purchase.
You last purchased this on
 

21-1/2 x 21 x 22 in. Air Handler Stand Steel 24 ga.

  • Fast #
  • Part #SHMIAHSMR421122122
  • Item #3374242
  • Manufacturer Part #003-104
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
24 ga
Height:
22 in
Length:
21-1/2 in
Material:
Steel
Product Type:
Stand
Width:
21 in