1-1/4 in. Sch. 40 Galvanized A53 Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)
1-1/4 in. Sch. 40 Galvanized A53 Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Domestic
Documents
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M
- Application:
- Fire Protection
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 1-1/4 in
- Pressure Class:
- 1200 psi
- Product Type:
- Sprinkler Pipe
- Wall Thickness:
- 0.14 in