10 in. Sch. 40 Galvanized A53A Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)

You last purchased this on
 

10 in. Sch. 40 Galvanized A53A Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)

This product requires certification to purchase.
You last purchased this on
 

10 in. Sch. 40 Galvanized A53A Pipe SRL Plain End Single Random Length Welded Carbon Steel (Domestic)

  • Fast #
  • Part #DGPPEA5310
  • Item #403099
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
10 in
Schedule Class:
40