21 ft. x 1/2 in. Schedule 40 Galvanized Coated Plain End Welded Carbon Steel Pipe

Part #DGPPEA53D

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Domestic

Specifications

ANSI Specifications: [ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6]

ASME Specifications: ASME B36.10M

ASTM Specifications: [ASTM A-53, ASTM A-53M]

Coating: Hot Dip Galvanized

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Grade: A

Length: 21 ft

Material: Carbon Steel

Origin: Domestic

Pipe Tubing Size: 1/2 in

Pressure Class: 700 psi

Schedule Class: 40

Type: Hot Formed

Wall Thickness: 0.109 in