2-1/2 in. Black Plain (Beveled) End A53A Schedule 40 Carbon Steel Pipe

You last purchased this on
 

2-1/2 in. Black Plain (Beveled) End A53A Schedule 40 Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

2-1/2 in. Black Plain (Beveled) End A53A Schedule 40 Carbon Steel Pipe

  • Fast #
  • Part #GBPPEA53L
  • Item #26425
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Import
  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B31.1, ASME B36.10M
ASTM:
ASTM A-53A, ASTM A-53M
Application:
Fire Protection, Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
Grade:
A
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
Welded
PipeTubing Size:
2-1/2 in
Schedule Class:
40