3 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

You last purchased this on
 

3 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

3 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBPPEA53BM
  • Item #312343
  • Manufacturer Part #GBPPEA53BM
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Import
  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B36.10M, ASME B31.1
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection
Coating:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Grade:
B
Length:
21 ft
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
3 in
Pressure Class:
1650 psi
Product Type:
Sprinkler Pipe
Schedule Class:
40
Wall Thickness:
0.216 in