21 ft. x 3/4 in. A53A Schedule 40 Galvanized Coated Plain End Welded Carbon Steel Pipe (Domestic)

Part #DGPPEA53F  |  Item #6841

$484.47 Per 21 FT

$23.07 per FOOT

484.47

(Pricing is for 3/4 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #DGPPEA5310 | Item #403099

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #DGPPEA53D | Item #6662 | Mfr. Part #DGPPEA53D

    Call for Pricing
    Call for Pricing
    Call us for price
    $364.35 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #DGPPEA53F | Item #6841

    Call for Pricing
    Call for Pricing
    Call us for price
    $484.47 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #DGPPEA53G | Item #7011 | Mfr. Part #DGPPEA53G

    Call for Pricing
    Call for Pricing
    Call us for price
    $572.88 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #DGPPEA53H | Item #7185 | Mfr. Part #DGPPEA53H

    Call for Pricing
    Call for Pricing
    Call us for price
    $774.06 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #DGPPEA53J | Item #7363 | Mfr. Part #DGPPEA53J

    Call for Pricing
    Call for Pricing
    Call us for price
    $927.57 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DGPPEA53K | Item #7539 | Mfr. Part #DGPPEA53K

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,245.09 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DGPPEA53L | Item #7712

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,838.97 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DGPPEA53M | Item #7889

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,322.81 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3-1/2 in

    Part #DGPPEA53N | Item #1280665

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,791.95 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DGPPEA53P | Item #17481

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,374.91 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Domestic

Specifications

ASTM Specifications: ASTM A-53A

Application: Fire Protection, Residential

Coating: Galvanized

End Connection 1: Beveled

End Connection 2: Beveled

End Connections: Beveled

Grade: A

Material: Carbon Steel

Origin: Domestic

Pipe Tubing Size: 3/4 in

Pipe Wall Type: Welded

Schedule Class: 40