4 in. Black Plain (Beveled) End A53A Schedule 40 Carbon Steel Pipe (Global)

You last purchased this on
 

4 in. Black Plain (Beveled) End A53A Schedule 40 Carbon Steel Pipe (Global)

This product requires certification to purchase.
You last purchased this on
 

4 in. Black Plain (Beveled) End A53A Schedule 40 Carbon Steel Pipe (Global)

  • Fast #
  • Part #GBPPEA53P
  • Item #45897
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Import
  • Requires Certification

Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B36.10M, ASME B31.1
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection
Coating:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Grade:
A
Length:
21 ft
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
4 in
Pressure Class:
750 psi
Product Type:
Sprinkler Pipe
Schedule Class:
40
Wall Thickness:
0.237 in