21 in. x 20 ft. 16 ga Steel Corrugated Pipe
21 in. x 20 ft. 16 ga Steel Corrugated Pipe
Package Quantity Info:
FT: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Strength-can handle fill heights in excess of 100 foot
- Flexible-forgiving during the rigors of installation and allows for steep slope applications
- Long service life-exceeds 100-years with proper specification that meets all AASHTO and ASTM pipe specifications
- Versatile
- Lightweight-easier and less expensive to Install than concrete pipe
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 20 ft
- Material:
- Steel
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 21 in