21 in. x 20 ft. Schedule 80 Gasket Sewer PVC Drainage Pipe
21 in. x 20 ft. Schedule 80 Gasket Sewer PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
- Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
- Can be field-cut with a power saw or ordinary handsaw
- Offers a zero-leak joint that is structurally sound
Specifications
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 21 in
- Pressure Class:
- 80#
- Product Type:
- Sewer
- Schedule Class:
- 80