21 x 14 x 14 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #JBS211414 | Item #7562543 | Manufacturer Part #BS211414
Call for Pricing
EACH
Length:
Product Details
- Edge Crush Test: 32
- Regular Slotted
Specifications
Height: 14 in
Length: 21 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Width: 14 in