21W T5 Halogen Light Bulb with Medium Base
Part #R1331 | Item #7285896 | Manufacturer Part #1331
Call for Pricing
Watts:
21How to get it:
Product Details
Specifications
Bulb Type: Halogen
ETL Listed: No
Energy Star Compliant: No
Light Bulb Base Type: Medium Bi-Pin
Light Bulb Shape Code: T5
UL Listed: No
Watts: 21