22 ft. x 10 in. SDR 21 PVC Gasket Joint Pressure Pipe
22 ft. x 10 in. SDR 21 PVC Gasket Joint Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
Specifications
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 10 in
- Pressure Class:
- CL200
- Schedule Class:
- SDR 21