10 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe
10 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
Documents
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2241, ASTM D-3139, ASTM F-477
- Application:
- Potable Water
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF14, NSF61
- NSF Certified:
- Yes
- PipeTubing Size:
- 10 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- UL Listed:
- No
- Wall Thickness:
- 0.511 in
- Waterworks PVC Pipe Type:
- SDR 21