22 in. Insulated Furnace Duct
Part #SHMIFBR8222221 | Item #7183651 | Manufacturer Part #CA50222221R8
Call for Pricing
EACH
Width:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Depth: 22 in
Duct Shape: Square
Gauge: 24
Height: 21 in
Length: 22 in
Material: Galvanized Steel
R value: R8
Width: 22 in