DESCRIPTION

  • Available in finishes Satin Nickel and Polished Chrome
  • Center to Center: 160 mm
  • Color: Silver/Nickel/Chrome
  • Naples Steel Cabinet Bar Pull with Beveled Ends.
  • Projection: 1-3/8"

Naples 220 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw

H220

Color/Finish

 

SPECIFICATIONS

Collection
Naples
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/8 in
Handle Type
Pull
Length
8-11/16 in
Material
Steel
Style
Contemporary
Width
3/8 in

Print

Starting at
Call for Pricing
  • QUANTITY