23 NAT RUB GLV XL WHIT

Part #B57411  |  Item #4931393  |  Manufacturer Part #574-11

Call for Pricing per PAIR

Type:

B57411
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty natural rubber
  • Liquid-proof protection against acids, caustics and dyestuffs
  • Smooth finish

Specifications

Color Finish: White

Glove Size: XL

Glove Type: [Heavy Duty, Chemical Resistant]

Length: 23 in

Material: Natural Rubber

Reusable: Yes

Thickness: 46 mil

Type: B57411

Weight: 1.17