23.5X27X24 PLEN CAP FOIL Liner
Part #SHMPFLCF2623427024 | Item #5111498 | Manufacturer Part #5524.234270240-26
Call for Pricing
EACH
Type:
SHMPFLCF26232724Product Details
- Manufacturer may vary based on your location
Specifications
Duct Shape: Rectangular
Gauge: 26
Height: 24 in
Length: 27 in
Material: Galvanized Steel
Type: SHMPFLCF26232724
Width: 23-1/2 in