23.75 BARO SIDE Damper

Part #V2375SD

Type:

V2375SD
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Square

Height: 23-3/4 in

Length: 23-3/4 in

Material: Aluminum

Type: V2375SD

UL Listed: No