24-1/2 in. Knife Dispenser for Medium Weight Cutlery in Translucent Grey

You last purchased this on
 

24-1/2 in. Knife Dispenser for Medium Weight Cutlery in Translucent Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

24-1/2 in. Knife Dispenser for Medium Weight Cutlery in Translucent Grey

  • Fast #
  • Part #GSSKPDSP
  • Item #4632962
  • Manufacturer Part #DIX SSKPDSP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduced Consumption- One-at-a-time dispensing reduces cutlery usage on average by 29% and up to 49% vs. open bins.*Source: Independent research commissioned by Georgia-Pacific.
  • EASY MAINTENANCE. Easily mounted in any stall regardless of toilet tissue dispenser, the dispenser is easy to access with no ladder required, which makes maintenance a breeze.
  • Hygienic Solution- Enclosed dispensers to keep germs and debris out. No more reaching into nasty cutlery bins that everyone touches.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No messy liquids or sprays are used.
  • ANTI-THEFT. Key and lock provides ample security to help reduce the risk of vandalism or theft.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Translucent Grey
Height:
8-1/8 in
Length:
25-3/8 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
120
Weight:
9.611 lb
Width:
11-7/8 in