24-1/2 x 28-1/8 in. Galvanized Furnace Box

Part #SHMFB2428UA  |  Item #4720282  |  Manufacturer Part #CA50282406A

Call for Pricing EACH

Width:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam

Documents

Specifications

Depth: 28-1/8 in

Height: 6 in

Length: 28-1/8 in

Material: Galvanized Steel

Width: 24-1/2 in